1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
2248-8M-40
RPP, 8 mm Pitch, 2248 mm Pitch Length, 40 mm Width, Chloroprene Material
MI ITEM #
04607335
MFR #
2248-8M-40
List Price
$293.30
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 2248-8M-40
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
2248-8M-40
RPP, 8 mm Pitch, 2248 mm Pitch Length, 40 mm Width, Chloroprene Material
MI ITEM #
04607335
MFR #
2248-8M-40
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$293.30
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
2248-8M-40 HTD TIMING BELT
Specifications
Belt Type
RPP
Pitch
8 mm
Overall Length
2248 mm
Overall Width
40 mm
Material
Chloroprene
Pitch Length
2248 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data