1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
225-5M-25
RPP, 5 mm Pitch, 225 mm Pitch Length, 25 mm Width, 45 Teeth, Chloroprene Material
MI ITEM #
04607356
MFR #
225-5M-25
Your Price
$39.59
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 225-5M-25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
225-5M-25
RPP, 5 mm Pitch, 225 mm Pitch Length, 25 mm Width, 45 Teeth, Chloroprene Material
MI ITEM #
04607356
MFR #
225-5M-25
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$39.59
/each
(List
$49.49
)
Qty
Add to Cart
Overview
Mfr description
225-5M-25 HTD TIMING BELT
Specifications
Belt Type
RPP
Pitch
5 mm
Overall Length
225 mm
Overall Width
25 mm
Material
Chloroprene
Number Of Teeth
45
Pitch Length
225 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data