Motion
225L025

MEGADYNE
225L025

L, 0.3750 in Pitch, 22.5000 in Pitch Length, 2.5000 in Width, 60 Teeth, Chloroprene Material
MI ITEM #04607358
MFR #225L025
Price$10.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
225L025

L, 0.3750 in Pitch, 22.5000 in Pitch Length, 2.5000 in Width, 60 Teeth, Chloroprene Material
MI ITEM #04607358
MFR #225L025

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.70/each

Specifications

Dimensions

  • Overall Length
    22.5000 in
  • Overall Width  
    2.5000 in
  • Pitch
    0.3750 in
  • Pitch Length
    22.5000 in

Details

  • Belt Type
    L
  • Material
    Chloroprene
  • Number Of Teeth  
    60

Overview

Mfr description
225L025 TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought