Motion
225L14.00

MEGADYNE
225L14.00

L, 0.3750 in Pitch, 22.5000 in Pitch Length, 14.0000 in Width, 60 Teeth, Chloroprene Material
Mi Item #04607376
MFR #225L14.00
Price$617.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
225L14.00

L, 0.3750 in Pitch, 22.5000 in Pitch Length, 14.0000 in Width, 60 Teeth, Chloroprene Material
Mi Item #04607376
MFR #225L14.00

Mfr description
225L14.00 TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$617.73/each

Specifications

Dimensions

  • Overall Length
    22.5000 in
  • Overall Width  
    14.0000 in
  • Pitch
    0.3750 in
  • Pitch Length
    22.5000 in

Details

  • Belt Type
    L
  • Material
    Chloroprene
  • Number Of Teeth  
    60
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)