Motion
225L263US

MEGADYNE
225L263US

L, 0.3750 in Pitch, 22.5000 in Pitch Length, 2.6300 in Width, 60 Teeth, Chloroprene Material
Mi Item #04607387
MFR #225L263US
Price$210.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
225L263US

L, 0.3750 in Pitch, 22.5000 in Pitch Length, 2.6300 in Width, 60 Teeth, Chloroprene Material
Mi Item #04607387
MFR #225L263US

Mfr description
225L263US TIMING BELT - MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.69/each

Specifications

Dimensions

  • Overall Length
    22.5000 in
  • Overall Width  
    2.6300 in
  • Pitch
    0.3750 in
  • Pitch Length
    22.5000 in

Details

  • Belt Type
    L
  • Material
    Chloroprene
  • Number Of Teeth  
    60
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)