1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
225-RPP5
Synchronous & Timing Belts - RPP, 5 mm Pitch, 225 mm Pitch Length, 165 Teeth, Chloroprene Material
MI ITEM #
04607406
MFR #
225-RPP5
List Price
$543.70
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 225-RPP5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
225-RPP5
Synchronous & Timing Belts - RPP, 5 mm Pitch, 225 mm Pitch Length, 165 Teeth, Chloroprene Material
MI ITEM #
04607406
MFR #
225-RPP5
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$543.70
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
225-RPP5 RPP 5MM PITCH, 380/MM WIDE
Specifications
Belt Type
RPP
Pitch
5 mm
Overall Length
225 mm
Material
Chloroprene
Number Of Teeth
165
Pitch Length
225 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data