1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
230XL062
XL, 0.2000 in Pitch, 23.0000 in Pitch Length, 0.6200 in Width, 115 Teeth, Chloroprene Material
MI ITEM #
04607516
MFR #
230XL062
Your Price
$18.23
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 230XL062
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
230XL062
XL, 0.2000 in Pitch, 23.0000 in Pitch Length, 0.6200 in Width, 115 Teeth, Chloroprene Material
MI ITEM #
04607516
MFR #
230XL062
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$18.23
/each
(List
$22.79
)
Qty
Add to Cart
Overview
Mfr description
230XL062 TIMING BELT - XL PITCH
Specifications
Belt Type
XL
Pitch
0.2000 in
Overall Length
23.0000 in
Overall Width
0.6200 in
Material
Chloroprene
Number Of Teeth
115
Pitch Length
23.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought