1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
234XL025
XL, 0.2000 in Pitch, 23.4000 in Pitch Length, 0.2500 in Width, 117 Teeth, Chloroprene Material
MI ITEM #
04607560
MFR #
234XL025
List Price
$10.03
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 234XL025
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
234XL025
XL, 0.2000 in Pitch, 23.4000 in Pitch Length, 0.2500 in Width, 117 Teeth, Chloroprene Material
MI ITEM #
04607560
MFR #
234XL025
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$10.03
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
234XL025 TIMING BELT - XL PITCH
Specifications
Belt Type
XL
Pitch
0.2000 in
Overall Length
23.4000 in
Overall Width
0.2500 in
Material
Chloroprene
Number Of Teeth
117
Pitch Length
23.4000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought