Motion
234XL060

MEGADYNE
234XL060

XL, 0.2000 in Pitch, 23.4000 in Pitch Length, 0.6000 in Width, 117 Teeth, Chloroprene Material
Mi Item #04607561
MFR #234XL060
Price$22.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
234XL060

XL, 0.2000 in Pitch, 23.4000 in Pitch Length, 0.6000 in Width, 117 Teeth, Chloroprene Material
Mi Item #04607561
MFR #234XL060

Mfr description
234XL060 TIMING BELT - XL PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.14/each

Specifications

Dimensions

  • Overall Length
    23.4000 in
  • Overall Width  
    0.6000 in
  • Pitch
    0.2000 in
  • Pitch Length
    23.4000 in

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)