Motion
235H6MA

MEGADYNE
235H6MA

Synchronous & Timing Belts - H, 0.5000 in Pitch, 23.5000 in Pitch Length, 0.0625 in Width, Polybutadiene Rubber Material
MI ITEM #04607564
MFR #235H6MA
List Price$10.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
235H6MA

Synchronous & Timing Belts - H, 0.5000 in Pitch, 23.5000 in Pitch Length, 0.0625 in Width, Polybutadiene Rubber Material
MI ITEM #04607564
MFR #235H6MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.70/each for your price

Overview

Mfr description
235H6MA FLEXONIC BELT

Specifications

  • Belt Type
    H
  • Pitch
    0.5000 in
  • Overall Length
    23.5 in
  • Overall Width
  • Material
    Polybutadiene Rubber
  • Pitch Length
    23.5000 in
  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    235H6MA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought