1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
2360H600
H, 0.5000 in Pitch, 236.0000 in Pitch Length, 6.0000 in Width, 295 Teeth, Chloroprene Material
MI ITEM #
04607576
MFR #
2360H600
Price
$1,891.59
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 2360H600
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
2360H600
H, 0.5000 in Pitch, 236.0000 in Pitch Length, 6.0000 in Width, 295 Teeth, Chloroprene Material
MI ITEM #
04607576
MFR #
2360H600
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,891.59
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
236.0000 in
Overall
Width
6.0000 in
Pitch
0.5000 in
Pitch Length
236.0000 in
Details
Belt Type
H
Material
Chloroprene
Number Of
Teeth
295
Overview
Mfr description
2360H600 TIMING BELT - H PITCH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought