1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
2400-8M-55
RPP, 8 mm Pitch, 2400 mm Pitch Length, 55 mm Width, 300 Teeth, Chloroprene Material
MI ITEM #
04607647
MFR #
2400-8M-55
Your Price
$377.42
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 2400-8M-55
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
2400-8M-55
RPP, 8 mm Pitch, 2400 mm Pitch Length, 55 mm Width, 300 Teeth, Chloroprene Material
MI ITEM #
04607647
MFR #
2400-8M-55
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$377.42
/each
(List
$471.78
)
Qty
Add to Cart
Overview
Mfr description
2400-8M-55 HTB TIMING BELT
Specifications
Belt Type
RPP
Pitch
8 mm
Overall Length
2400 mm
Overall Width
55 mm
Material
Chloroprene
Number Of Teeth
300
Pitch Length
2400 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data