Motion
240H300US

MEGADYNE
240H300US

H, 0.5000 in Pitch, 24.0000 in Pitch Length, 3.0000 in Width, 48 Teeth, Chloroprene Material
Mi Item #04607679
MFR #240H300US
Price$224.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
240H300US

H, 0.5000 in Pitch, 24.0000 in Pitch Length, 3.0000 in Width, 48 Teeth, Chloroprene Material
Mi Item #04607679
MFR #240H300US

Mfr description
240H300US TIMING BELT - MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.74/each

Specifications

Dimensions

  • Overall Length
    24.0000 in
  • Overall Width  
    3.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    24.0000 in

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    48
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)