Motion
240L200US

MEGADYNE
240L200US

L, 0.3750 in Pitch, 24.0000 in Pitch Length, 2.0000 in Width, 64 Teeth, Chloroprene Material
MI ITEM #04607709
MFR #240L200US
Price$160.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
240L200US

L, 0.3750 in Pitch, 24.0000 in Pitch Length, 2.0000 in Width, 64 Teeth, Chloroprene Material
MI ITEM #04607709
MFR #240L200US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$160.53/each

Specifications

Dimensions

  • Overall Length
    24.0000 in
  • Overall Width  
    2.0000 in
  • Pitch
    0.3750 in
  • Pitch Length
    24.0000 in

Details

  • Belt Type
    L
  • Material
    Chloroprene
  • Number Of Teeth  
    64

Overview

Mfr description
240L200US TIMING BELT - MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought