Motion
240L338US

MEGADYNE
240L338US

L, 0.3750 in Pitch, 24.0000 in Pitch Length, 3.3800 in Width, 64 Teeth, Chloroprene Material
Mi Item #04607712
MFR #240L338US
Price$270.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
240L338US

L, 0.3750 in Pitch, 24.0000 in Pitch Length, 3.3800 in Width, 64 Teeth, Chloroprene Material
Mi Item #04607712
MFR #240L338US

Mfr description
240L338US TIMING BELT - MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.90/each

Specifications

Dimensions

  • Overall Length
    24.0000 in
  • Overall Width  
    3.3800 in
  • Pitch
    0.3750 in
  • Pitch Length
    24.0000 in

Details

  • Belt Type
    L
  • Material
    Chloroprene
  • Number Of Teeth  
    64
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)