Motion
240XL063

MEGADYNE
240XL063

XL, 0.2000 in Pitch, 24.0000 in Pitch Length, 0.6300 in Width, 120 Teeth, Chloroprene Material
MI ITEM #04607750
MFR #240XL063
Price$27.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
240XL063

XL, 0.2000 in Pitch, 24.0000 in Pitch Length, 0.6300 in Width, 120 Teeth, Chloroprene Material
MI ITEM #04607750
MFR #240XL063

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.60/each

Specifications

Dimensions

  • Overall Length
    24.0000 in
  • Overall Width  
    0.6300 in
  • Pitch
    0.2000 in
  • Pitch Length
    24.0000 in

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    120

Overview

Mfr description
240XL063 TIMING BELT - XL PITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought