1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
250XL063
XL, 0.2000 in Pitch, 635 mm Pitch Length, 0.6300 in Width, 125 Teeth, Chloroprene Material
MI ITEM #
04607933
MFR #
250XL063
List Price
$23.45
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 250XL063
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
250XL063
XL, 0.2000 in Pitch, 635 mm Pitch Length, 0.6300 in Width, 125 Teeth, Chloroprene Material
MI ITEM #
04607933
MFR #
250XL063
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$23.45
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
250XL063 TIMING BELT - XL PITCH
Specifications
Belt Type
XL
Pitch
0.2000 in
Overall Length
635 mm
Overall Width
0.6300 in
Material
Chloroprene
Number Of Teeth
125
Pitch Length
635 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data