Motion
250XL600

MEGADYNE
250XL600

XL, 0.2000 in Pitch, 635 mm Pitch Length, 6.0000 in Width, 125 Teeth, Chloroprene Material
MI ITEM #04607948
MFR #250XL600
Price$219.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
250XL600

XL, 0.2000 in Pitch, 635 mm Pitch Length, 6.0000 in Width, 125 Teeth, Chloroprene Material
MI ITEM #04607948
MFR #250XL600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$219.40/each

Specifications

Dimensions

  • Overall Length
    635 mm
  • Overall Width  
    6.0000 in
  • Pitch
    0.2000 in
  • Pitch Length
    635 mm

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    125

Overview

Mfr description
250XL600 TIMING BELT - XL PITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought