1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
252-3M-SLV
RPP, 3 mm Pitch, 252 mm Pitch Length, 84 Teeth, Chloroprene Material
MI ITEM #
04607955
MFR #
252-3M-SLV
List Price
$1.51
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 252-3M-SLV
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
252-3M-SLV
RPP, 3 mm Pitch, 252 mm Pitch Length, 84 Teeth, Chloroprene Material
MI ITEM #
04607955
MFR #
252-3M-SLV
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1.51
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
252-3M-SLV HTB TIMING BELT
Specifications
Belt Type
RPP
Pitch
3 mm
Overall Length
252 mm
Material
Chloroprene
Number Of Teeth
84
Pitch Length
252 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data