Motion
255-3M-06

MEGADYNE
255-3M-06

RPP, 3 mm Pitch, 255 mm Pitch Length, 6 mm Width, 85 Teeth, Chloroprene Material
Mi Item #04607974
MFR #255-3M-06
Price$8.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
255-3M-06

RPP, 3 mm Pitch, 255 mm Pitch Length, 6 mm Width, 85 Teeth, Chloroprene Material
Mi Item #04607974
MFR #255-3M-06

Mfr description
255-3M-06 HTB TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.15/each

Specifications

Dimensions

  • Overall Length
    255 mm
  • Overall Width  
    6 mm
  • Pitch
    3 mm
  • Pitch Length
    255 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    85
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)