1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
255L063US
L, 0.3750 in Pitch, 25.5000 in Pitch Length, 0.6300 in Width, 68 Teeth, Chloroprene Material
MI ITEM #
04607995
MFR #
255L063US
List Price
$60.84
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 255L063US
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
255L063US
L, 0.3750 in Pitch, 25.5000 in Pitch Length, 0.6300 in Width, 68 Teeth, Chloroprene Material
MI ITEM #
04607995
MFR #
255L063US
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$60.84
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
255L063US TIMING BELT - MEGAPOWER
Specifications
Belt Type
L
Pitch
0.3750 in
Overall Length
25.5000 in
Overall Width
0.6300 in
Material
Chloroprene
Number Of Teeth
68
Pitch Length
25.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data