Motion
2590-14M-65

MEGADYNE
2590-14M-65

14M, 14 mm Pitch, 2590 mm Pitch Length, 65 mm Width, 185 Teeth, Chloroprene Material
MI ITEM #04608041
MFR #2590-14M-65
Price$970.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2590-14M-65

14M, 14 mm Pitch, 2590 mm Pitch Length, 65 mm Width, 185 Teeth, Chloroprene Material
MI ITEM #04608041
MFR #2590-14M-65

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$970.12/each

Specifications

Dimensions

  • Overall Length
    2590 mm
  • Overall Width  
    65 mm
  • Pitch
    14 mm
  • Pitch Length
    2590 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
  • Number Of Teeth  
    185

Overview

Mfr description
2590-14M-65 HTB TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought