1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
25AT5/1125
AT5, 5 mm Pitch, 1125 mm Pitch Length, 25 mm Width, 225 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04608073
MFR #
25AT5/1125
Your Price
$102.50
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 25AT5/1125
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
25AT5/1125
AT5, 5 mm Pitch, 1125 mm Pitch Length, 25 mm Width, 225 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04608073
MFR #
25AT5/1125
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$102.50
/each
(List
$117.88
)
Qty
Add to Cart
Overview
Mfr description
25AT5/1125 METRIC TIMING BELT-MEGAPOWER
Specifications
Belt Type
AT5
Pitch
5 mm
Overall Length
1125 mm
Overall Width
25 mm
Material
Thermoset PU 88 ShA
Number Of Teeth
225
Pitch Length
1125 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data