1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
25AT5/600
Megapower® Polyurethane Endless Timing Belt (Thermoset) - AT5, 5 mm Pitch, 600 mm Pitch Length, 25 mm Width, 120 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04608085
MFR #
25AT5/600
Price
$64.49
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 25AT5/600
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
25AT5/600
Megapower® Polyurethane Endless Timing Belt (Thermoset) - AT5, 5 mm Pitch, 600 mm Pitch Length, 25 mm Width, 120 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04608085
MFR #
25AT5/600
Mfr description
25AT5/600 METRIC TIMING BELT - MEGAPOWER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$64
.49
/each
Add to Cart
Specifications
Dimensions
Overall Length
600 mm
Overall
Width
25 mm
Pitch
5 mm
Pitch Length
600 mm
Details
Belt Type
AT5
Material
Thermoset PU 88 ShA
Number Of
Teeth
120
Number Of Toothed Sides
1
UPC_NO
746041278663
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items