Motion
25T10/1350

MEGADYNE
25T10/1350

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T10, 10 mm Pitch, 1350 mm Pitch Length, 25 mm Width, 135 Teeth, Thermoset PU 88 ShA Material
Mi Item #04608110
MFR #25T10/1350
Price$111.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
25T10/1350

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T10, 10 mm Pitch, 1350 mm Pitch Length, 25 mm Width, 135 Teeth, Thermoset PU 88 ShA Material
Mi Item #04608110
MFR #25T10/1350

Mfr description
25T10/1350 METRIC TIMING BELT-MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.49/each

Specifications

Dimensions

  • Overall Length
    1350 mm
  • Overall Width  
    25 mm
  • Pitch
    10 mm
  • Pitch Length
    1350 mm

Details

  • Belt Type
    T10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    135
  • Number Of Toothed Sides
    1
  • UPC_NO
    746041278953
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)