Motion
25T10/1700

MEGADYNE
25T10/1700

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T10, 10 mm Pitch, 1700 mm Pitch Length, 25 mm Width, 170 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04608124
MFR #25T10/1700
Price$138.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
25T10/1700

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T10, 10 mm Pitch, 1700 mm Pitch Length, 25 mm Width, 170 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04608124
MFR #25T10/1700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$138.67/each

Specifications

Dimensions

  • Overall Length
    1700 mm
  • Overall Width  
    25 mm
  • Pitch
    10 mm
  • Pitch Length
    1700 mm

Details

  • Belt Type
    T10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    170
  • Number Of Toothed Sides
    1
  • UPC_NO
    746041279103

Overview

Mfr description
25T10/1700 METRIC TIMING BELT-MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought