Motion
25T10/440

MEGADYNE
25T10/440

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T10, 10 mm Pitch, 440 mm Pitch Length, 25 mm Width, 44 Teeth, Thermoset PU 88 ShA Material
Mi Item #04608139
MFR #25T10/440
Price$48.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
25T10/440

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T10, 10 mm Pitch, 440 mm Pitch Length, 25 mm Width, 44 Teeth, Thermoset PU 88 ShA Material
Mi Item #04608139
MFR #25T10/440

Mfr description
25T10/440 METRIC TIMING BELT - MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.08/each

Specifications

Dimensions

  • Overall Length
    440 mm
  • Overall Width  
    25 mm
  • Pitch
    10 mm
  • Pitch Length
    440 mm

Details

  • Belt Type
    T10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    44
  • Number Of Toothed Sides
    1
  • UPC_NO
    746041279240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)