Motion
25T5/1215

MEGADYNE
25T5/1215

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T5, 5 mm Pitch, 1215 mm Pitch Length, 25 mm Width, 243 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04608178
MFR #25T5/1215
Price$75.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
25T5/1215

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T5, 5 mm Pitch, 1215 mm Pitch Length, 25 mm Width, 243 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04608178
MFR #25T5/1215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$75.88/each

Specifications

Dimensions

  • Overall Length
    1215 mm
  • Overall Width  
    25 mm
  • Pitch
    5 mm
  • Pitch Length
    1215 mm

Details

  • Belt Type
    T5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    243
  • Number Of Toothed Sides
    1
  • UPC_NO
    746041279707

Overview

Mfr description
25T5/1215 METRIC TIMING BELT - MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought