Motion
25T5/300

MEGADYNE
25T5/300

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T5, 5 mm Pitch, 300 mm Pitch Length, 25 mm Width, 60 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04608201
MFR #25T5/300
Price$31.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
25T5/300

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T5, 5 mm Pitch, 300 mm Pitch Length, 25 mm Width, 60 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04608201
MFR #25T5/300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.85/each

Specifications

Dimensions

  • Overall Length
    300 mm
  • Overall Width  
    25 mm
  • Pitch
    5 mm
  • Pitch Length
    300 mm

Details

  • Belt Type
    T5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    60
  • Number Of Toothed Sides
    1
  • UPC_NO
    746041279943

Overview

Mfr description
25T5/300 METRIC TIMING BELT - MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought