Motion
25T5/545

MEGADYNE
25T5/545

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T5, 5 mm Pitch, 545 mm Pitch Length, 25 mm Width, 109 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04608225
MFR #25T5/545
Your Price$40.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
25T5/545

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T5, 5 mm Pitch, 545 mm Pitch Length, 25 mm Width, 109 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04608225
MFR #25T5/545

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.56/each(List $46.65)

Overview

Mfr description
25T5/545 METRIC TIMING BELT - MEGAPOWER

Specifications

  • Belt Type
    T5
  • Pitch
    5 mm
  • Overall Length
    545 mm
  • Overall Width
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    545 mm
  • UPC_NO
    746041280208

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought