1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
2600-RPP8
RPP, 8 mm Pitch, 2600 mm Pitch Length, 325 Teeth, Chloroprene Material
MI ITEM #
04608323
MFR #
2600-RPP8
List Price
$4,549.94
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 2600-RPP8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
2600-RPP8
RPP, 8 mm Pitch, 2600 mm Pitch Length, 325 Teeth, Chloroprene Material
MI ITEM #
04608323
MFR #
2600-RPP8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$4,549.94
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
2600-RPP8 RPP TIMING BELT
Specifications
Belt Type
RPP
Pitch
8 mm
Overall Length
2600 mm
Material
Chloroprene
Number Of Teeth
325
Pitch Length
2600 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data