1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
265-5M-30
RPP, 5 mm Pitch, 265 mm Pitch Length, 30 mm Width, 53 Teeth, Chloroprene Material
MI ITEM #
04608374
MFR #
265-5M-30
Price
$54.05
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 265-5M-30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
265-5M-30
RPP, 5 mm Pitch, 265 mm Pitch Length, 30 mm Width, 53 Teeth, Chloroprene Material
MI ITEM #
04608374
MFR #
265-5M-30
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$54.05
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
265 mm
Overall
Width
30 mm
Pitch
5 mm
Pitch Length
265 mm
Details
Belt Type
RPP
Material
Chloroprene
Number Of
Teeth
53
Overview
Mfr description
265-5M-30 RPP TIMING BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought