1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
2660-RPP14
RPP, 14 mm Pitch, 2660 mm Pitch Length, 190 Teeth, Chloroprene Material
MI ITEM #
04608376
MFR #
2660-RPP14
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 2660-RPP14
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
2660-RPP14
RPP, 14 mm Pitch, 2660 mm Pitch Length, 190 Teeth, Chloroprene Material
MI ITEM #
04608376
MFR #
2660-RPP14
Mfr description
2660-RPP14 RPP TIMING BELT SLEEVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
2660 mm
Pitch
14 mm
Pitch Length
2660 mm
Details
Belt Type
RPP
Material
Chloroprene
Number Of
Teeth
190
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items