Motion
270XL200

MEGADYNE
270XL200

XL, 0.2000 in Pitch, 27.0000 in Pitch Length, 2.0000 in Width, 135 Teeth, Chloroprene Material
MI ITEM #04608544
MFR #270XL200
Price$76.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
270XL200

XL, 0.2000 in Pitch, 27.0000 in Pitch Length, 2.0000 in Width, 135 Teeth, Chloroprene Material
MI ITEM #04608544
MFR #270XL200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$76.37/each

Specifications

Dimensions

  • Overall Length
    27.0000 in
  • Overall Width  
    2.0000 in
  • Pitch
    0.2000 in
  • Pitch Length
    27.0000 in

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    135

Overview

Mfr description
270XL200 TIMING BELT - XL PITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought