1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
276XL037
XL, 0.2000 in Pitch, 27.6000 in Pitch Length, 0.3700 in Width, 138 Teeth, Chloroprene Material
MI ITEM #
04608564
MFR #
276XL037
Price
$11.76
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 276XL037
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
276XL037
XL, 0.2000 in Pitch, 27.6000 in Pitch Length, 0.3700 in Width, 138 Teeth, Chloroprene Material
MI ITEM #
04608564
MFR #
276XL037
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$11.76
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
27.6000 in
Overall
Width
0.3700 in
Pitch
0.2000 in
Pitch Length
27.6000 in
Details
Belt Type
XL
Material
Chloroprene
Number Of
Teeth
138
Overview
Mfr description
276XL037 TIMING BELT - XL PITCH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought