Motion
2800-8M-170

MEGADYNE
2800-8M-170

RPP, 8 mm Pitch, 2800 mm Pitch Length, 170 mm Width, 350 Teeth, Chloroprene Material
MI ITEM #04608659
MFR #2800-8M-170
Price$1,570.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2800-8M-170

RPP, 8 mm Pitch, 2800 mm Pitch Length, 170 mm Width, 350 Teeth, Chloroprene Material
MI ITEM #04608659
MFR #2800-8M-170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,570.91/each

Specifications

Dimensions

  • Overall Length
    2800 mm
  • Overall Width  
    170 mm
  • Pitch
    8 mm
  • Pitch Length
    2800 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    350

Overview

Mfr description
2800-8M-170 HTB TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought