Motion
280XL100YP-DUAL

MEGADYNE
280XL100YP-DUAL

XL, 0.2000 in Pitch, 28.0000 in Pitch Length, 1.0000 in Width, 140 Teeth, Chloroprene Material
Mi Item #04608704
MFR #280XL100YP-DUAL
Price$196.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
280XL100YP-DUAL

XL, 0.2000 in Pitch, 28.0000 in Pitch Length, 1.0000 in Width, 140 Teeth, Chloroprene Material
Mi Item #04608704
MFR #280XL100YP-DUAL

Mfr description
280XL100YP-DUAL TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.28/each

Specifications

Dimensions

  • Overall Length
    28.0000 in
  • Overall Width  
    1.0000 in
  • Pitch
    0.2000 in
  • Pitch Length
    28.0000 in

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)