Motion
28T10/660

MEGADYNE
28T10/660

T10, 10 mm Pitch, 660 mm Pitch Length, 28 mm Width, 66 Teeth, Thermoset PU 88 ShA Material
Mi Item #04608800
MFR #28T10/660
Price$76.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
28T10/660

T10, 10 mm Pitch, 660 mm Pitch Length, 28 mm Width, 66 Teeth, Thermoset PU 88 ShA Material
Mi Item #04608800
MFR #28T10/660

Mfr description
28T10/660 METRIC TIMING BELT - MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.19/each

Specifications

Dimensions

  • Overall Length
    660 mm
  • Overall Width  
    28 mm
  • Pitch
    10 mm
  • Pitch Length
    660 mm

Details

  • Belt Type
    T10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    66
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)