Motion
300-3M-09

MEGADYNE
300-3M-09

RPP, 3 mm Pitch, 300 mm Pitch Length, 9 mm Width, 100 Teeth, Chloroprene Material
Mi Item #04609252
MFR #300-3M-09
Price$15.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
300-3M-09

RPP, 3 mm Pitch, 300 mm Pitch Length, 9 mm Width, 100 Teeth, Chloroprene Material
Mi Item #04609252
MFR #300-3M-09

Mfr description
300-3M-09 HTB TIMING BELT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.97/each

Specifications

Dimensions

  • Overall Length
    300 mm
  • Overall Width  
    9 mm
  • Pitch
    3 mm
  • Pitch Length
    300 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)