1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
300AT10/1220
AT10, 10 mm Pitch, 1220 mm Pitch Length, 300 mm Width, 122 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04609279
MFR #
300AT10/1220
List Price
$1,815.22
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 300AT10/1220
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
300AT10/1220
AT10, 10 mm Pitch, 1220 mm Pitch Length, 300 mm Width, 122 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04609279
MFR #
300AT10/1220
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,815.22
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
300AT10/1220 METRIC TIMING BELT
Specifications
Belt Type
AT10
Pitch
10 mm
Overall Length
1220 mm
Overall Width
300 mm
Material
Thermoset PU 88 ShA
Number Of Teeth
122
Pitch Length
1220 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data