Motion
300AT10/1240

MEGADYNE
300AT10/1240

AT10, 10 mm Pitch, 1240 mm Pitch Length, 300 mm Width, 124 Teeth, Thermoset PU 88 ShA Material
Mi Item #04609280
MFR #300AT10/1240
Price$1,815.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
300AT10/1240

AT10, 10 mm Pitch, 1240 mm Pitch Length, 300 mm Width, 124 Teeth, Thermoset PU 88 ShA Material
Mi Item #04609280
MFR #300AT10/1240

Mfr description
300AT10/1240 METRIC TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,815.22/each

Specifications

Dimensions

  • Overall Length
    1240 mm
  • Overall Width  
    300 mm
  • Pitch
    10 mm
  • Pitch Length
    1240 mm

Details

  • Belt Type
    AT10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)