Motion
300AT10/1600

MEGADYNE
300AT10/1600

AT10, 10 mm Pitch, 1600 mm Pitch Length, 300 mm Width, 160 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04609291
MFR #300AT10/1600
Price$2,326.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
300AT10/1600

AT10, 10 mm Pitch, 1600 mm Pitch Length, 300 mm Width, 160 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04609291
MFR #300AT10/1600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,326.40/each

Specifications

Dimensions

  • Overall Length
    1600 mm
  • Overall Width  
    300 mm
  • Pitch
    10 mm
  • Pitch Length
    1600 mm

Details

  • Belt Type
    AT10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    160

Overview

Mfr description
300AT10/1600 METRIC TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought