1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
300AT10/600K
AT10, 10 mm Pitch, 600 mm Pitch Length, 300 mm Width, 60 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04609302
MFR #
300AT10/600K
List Price
$986.53
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 300AT10/600K
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
300AT10/600K
AT10, 10 mm Pitch, 600 mm Pitch Length, 300 mm Width, 60 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04609302
MFR #
300AT10/600K
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$986.53
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
300AT10/600K METRIC TIMING BELT
Specifications
Belt Type
AT10
Pitch
10 mm
Overall Length
600 mm
Overall Width
300 mm
Material
Thermoset PU 88 ShA
Number Of Teeth
60
Pitch Length
600 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data