1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
300AT5/300
AT5, 5 mm Pitch, 300 mm Pitch Length, 300 mm Width, 60 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04609325
MFR #
300AT5/300
List Price
$614.82
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 300AT5/300
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
300AT5/300
AT5, 5 mm Pitch, 300 mm Pitch Length, 300 mm Width, 60 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04609325
MFR #
300AT5/300
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$614.82
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
300AT5/300 METRIC TIMING BELT-MEGAPOWER
Specifications
Belt Type
AT5
Pitch
5 mm
Overall Length
300 mm
Overall Width
300 mm
Material
Thermoset PU 88 ShA
Number Of Teeth
60
Pitch Length
300 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought