1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
300H125US
H, 0.5000 in Pitch, 762 mm Pitch Length, 1.2500 in Width, 60 Teeth, Chloroprene Material
MI ITEM #
04609361
MFR #
300H125US
Price
$98.66
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 300H125US
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
300H125US
H, 0.5000 in Pitch, 762 mm Pitch Length, 1.2500 in Width, 60 Teeth, Chloroprene Material
MI ITEM #
04609361
MFR #
300H125US
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$98.66
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
762 mm
Overall
Width
1.2500 in
Pitch
0.5000 in
Pitch Length
762 mm
Details
Belt Type
H
Material
Chloroprene
Number Of
Teeth
60
Overview
Mfr description
300H125US TIMING BELT - MEGAPOWER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought