Motion
300H175

MEGADYNE
300H175

H, 0.5000 in Pitch, 762 mm Pitch Length, 1.7500 in Width, 60 Teeth, Chloroprene Material
MI ITEM #04609365
MFR #300H175
Price$95.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
300H175

H, 0.5000 in Pitch, 762 mm Pitch Length, 1.7500 in Width, 60 Teeth, Chloroprene Material
MI ITEM #04609365
MFR #300H175

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$95.36/each

Specifications

Dimensions

  • Overall Length
    762 mm
  • Overall Width  
    1.7500 in
  • Pitch
    0.5000 in
  • Pitch Length
    762 mm

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    60

Overview

Mfr description
300H175 TIMING BELT - H PITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought