Motion
300H850

MEGADYNE
300H850

H, 0.5000 in Pitch, 762 mm Pitch Length, 8.5000 in Width, 60 Teeth, Chloroprene Material
MI ITEM #04609388
MFR #300H850
Price$463.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
300H850

H, 0.5000 in Pitch, 762 mm Pitch Length, 8.5000 in Width, 60 Teeth, Chloroprene Material
MI ITEM #04609388
MFR #300H850

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$463.17/each

Specifications

Dimensions

  • Overall Length
    762 mm
  • Overall Width  
    8.5000 in
  • Pitch
    0.5000 in
  • Pitch Length
    762 mm

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    60

Overview

Mfr description
300H850 TIMING BELT - H PITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought