Motion
300T10/1140

MEGADYNE
300T10/1140

T10, 10 mm Pitch, 1140 mm Pitch Length, 300 mm Width, 114 Teeth, Thermoset PU 88 ShA Material
Mi Item #04609466
MFR #300T10/1140
Price$1,103.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
300T10/1140

T10, 10 mm Pitch, 1140 mm Pitch Length, 300 mm Width, 114 Teeth, Thermoset PU 88 ShA Material
Mi Item #04609466
MFR #300T10/1140

Mfr description
300T10/1140 METRIC TIMING BELT-MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,103.34/each

Specifications

Dimensions

  • Overall Length
    1140 mm
  • Overall Width  
    300 mm
  • Pitch
    10 mm
  • Pitch Length
    1140 mm

Details

  • Belt Type
    T10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)