Motion
300T10/690K

MEGADYNE
300T10/690K

T10, 10 mm Pitch, 690 mm Pitch Length, 300 mm Width, 69 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04609541
MFR #300T10/690K
Price$768.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
300T10/690K

T10, 10 mm Pitch, 690 mm Pitch Length, 300 mm Width, 69 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04609541
MFR #300T10/690K

Mfr description
300T10/690K METRIC TIMING BELT-MEGAPOWER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$768.27/each

Specifications

Dimensions

  • Overall Length
    690 mm
  • Overall Width  
    300 mm
  • Pitch
    10 mm
  • Pitch Length
    690 mm

Details

  • Belt Type
    T10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    69

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)