Motion
300T10/720DL

MEGADYNE
300T10/720DL

T10-DL, 10 mm Pitch, 720 mm Pitch Length, 300 mm Width, 72 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04609544
MFR #300T10/720DL
Price$1,182.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
300T10/720DL

T10-DL, 10 mm Pitch, 720 mm Pitch Length, 300 mm Width, 72 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04609544
MFR #300T10/720DL

Mfr description
300T10/720DL METRIC TIMING BELT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,182.61/each

Specifications

Dimensions

  • Overall Length
    720 mm
  • Overall Width  
    300 mm
  • Pitch
    10 mm
  • Pitch Length
    720 mm

Details

  • Belt Type
    T10-DL
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    72

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)